Stretch Film, 80 ga, 18" x 1500'

Item #: 1450422

Cat #: SF18

UPC: 781002240303

$ 107.84 EA
Company wide:
0 in stock
Documents & Guides
Stretch Film, 80 gauge, 18 Inch x 1500 Feet

Overview

Stretch Film, 80 gauge, 18 Inch x 1500 Feet

Stretch Film is used as a general warehouse product. It is used for moving, storing and protecting items.

Also known as: 781002240303, SF18, DOTSF18

Specifications

Length: 1500 ft
Length: 1500 ft