Conical Anchor Kit w/ Hex Head Combo Drive Screws, #12 Red

Item #: 1450314

Cat #: K14CHXTP

UPC: 781002295525

$ 38.17 EA
Company wide:
0 in stock
Conical Anchor Kit w/ Hex Head Combo Drive Screws, (50) Conical Anchors, (50) #12 x 1-1/2'' Hex/Phillips/Slotted Sheet Metal Screws, (1) 5/16'' Carbide Tipped Masonry Drill Bit

Overview

Conical Anchor Kit w/ Hex Head Combo Drive Screws, (50) Conical Anchors, (50) #12 x 1-1/2'' Hex/Phillips/Slotted Sheet Metal Screws, (1) 5/16'' Carbide Tipped Masonry Drill Bit

The K14CHXTP Kit is suitable for use in solid and hollow wall, concrete, block, or brick applications. When used in hollow walls, such as drywall or plywood, the wings will splay out to provide a more secure installation and higher pull-out load. The anchor has a lip to prevent falling into deep holes or hollow walls. For hard wall applications, use the size of the anchor to determine hole size for installation. For drywall or soft applications it is recommended to use the smallest hole that will enable a tight fit of the anchor. These anchors are not recommended for use in overhead applications or where holding values are critical.

Also known as: 781002295525, K14CHXTP, DOTK14CHXTP

Specifications

Material: Polyethylene, Steel
Size: # 12
Material: Polyethylene, Steel
Size: # 12