#6 Drywall Self Drilling Kit, Steel

Item #: 1450251

Cat #: DWSD6

UPC: 781002856962

$ 50.37 EA
Company wide:
34 in stock
Documents & Guides
#6 Drywall Self Drilling Kit Drills and Fastens Up to 12 Gauge Steel

Overview

#6 Drywall Self Drilling Kit Drills and Fastens Up to 12 Gauge Steel

The DWSD6 Kit is a six compartment kit that contains six different lengths of #6 drywall screws. They are used for attaching drywall to 20-12 gauge metal studs and feature a countersunk bugle head that tapers down into the drywall after installation to provide a clean, finished look.

Also known as: 781002856962, DWSD6, DOTDWSD6

Specifications

Screw Head: Bugle
Drive: Phillips
Color: Black
Size: # 6
Material: Steel
Thread: Fine
Screw Head: Bugle
Color: Black
Material: Steel
Drive: Phillips
Size: # 6
Thread: Fine