
Premium Top Grain Cowhide Driver Glove, Extra Large
Item #: 1450122
Cat #: 2058X
UPC: 084298205859
Company wide:
0
in stock
Documents & Guides
Premium Top Grain Cowhide Driver Glove, Extra Large, Superior Quality, Leather Palm Patch, Keystone Thumb, Hook-And-Loop Closure Wrist Strap
Overview
Premium Top Grain Cowhide Driver Glove, Extra Large, Superior Quality, Leather Palm Patch, Keystone Thumb, Hook-And-Loop Closure Wrist Strap
This superior quality, top grain cowhide driver work gloves have a leather palm patch and a hook-and-loop closure wrist strap.
Also known as: 084298205859, 2058X, DOT2058X
Specifications
| Material: | Leather |
| Size: | XL |
| Type: | Leather, Gloves |
| Color: | Tan |
| Material: | Leather |
| Type: | Leather, Gloves |
| Size: | XL |
| Color: | Tan |