DOT 2058L PREMIUM TOP GRAIN C

Item #: 1450120

Cat #: 2058L

UPC: 084298205842

Company wide:
0 in stock
Documents & Guides
DOT 2058L PREMIUM TOP GRAIN C

Overview

DOT 2058L PREMIUM TOP GRAIN C

This superior quality, top grain cowhide driver work gloves have a leather palm patch and a hook-and-loop closure wrist strap.

Also known as: 084298205842, 2058L, DOT2058L

Specifications

Material: Leather
Type: Leather, Gloves
Color: Tan
Size: Large
Material: Leather
Color: Tan
Type: Leather, Gloves
Size: Large