Masking Tape, Tan, Polyvinyl Chloride, 2" x 60 yd

Item #: 1450113

Cat #: 200MT

UPC: 781002300205

$ 10.38 EA
Company wide:
0 in stock
Documents & Guides
Masking Tape, Tan, Polyvinyl Chloride, 2 Inch x 60 Yards

Overview

Masking Tape, Tan, Polyvinyl Chloride, 2 Inch x 60 Yards

Masking Tape is a general purpose tape that is intended to be used for indoor applications.

Also known as: 781002300205, 200MT, DOT200MT

Specifications

Width: 2 in
Material: Polyvinylchloride
Length: 180 ft
Color: Tan
Width: 2 in
Length: 180 ft
Material: Polyvinylchloride
Color: Tan

Customer Reviews

No reviews for this product
(0)