
Coarse Thread Drywall Screw, #6 x 1-1/8'', Phillips
Item #: 1450056
Cat #: WR6118
UPC: 781002162025
$ 0.08 EA
Company wide:
0
in stock
Documents & Guides
Coarse Thread Drywall Screw, #6 x 1-1/8 Inch, Phillips, Bugle Head, Zinc
Overview
Coarse Thread Drywall Screw, #6 x 1-1/8 Inch, Phillips, Bugle Head, Zinc
Coarse Thread Drywall Screws are manufactured with a single lead point and spaced threads that create for a strong hold when fastening drywall or sheetrock to wood framing. They feature a countersunk bugle head that tapers down in to the drywall after installation to provide a clean, finished look. They are covered under ASTM C954 and ASTM C1002 guidelines.
Also known as: 781002162025, WR6118, DOTWR6118
Specifications
| Screw Head: | Bugle |
| Length: | 1 1/8 in |
| Drive: | Phillips |
| Size: | # 6 |
| Material: | Steel |
| Color: | Yellow |
| Thread: | Coarse |
| Screw Head: | Bugle |
| Drive: | Phillips |
| Material: | Steel |
| Thread: | Coarse |
| Length: | 1 1/8 in |
| Size: | # 6 |
| Color: | Yellow |