Square Flat Washer, 3/8 x 1-5/8", 1/4" Thick

Item #: 1449954

Cat #: SQW38

UPC: 781002817413

$ 3.57 EA
Company wide:
0 in stock
Documents & Guides
Square Flat Washer, 3/8 x 1-5/8 Inch, 1/4 Inch Thick

Overview

Square Flat Washer, 3/8 x 1-5/8 Inch, 1/4 Inch Thick

Square washers are used to connect metal framing channel.

Also known as: 781002817413, SQW38, DOTSQW38

Specifications

Diameter: 3/8 in
Material: Steel
Length: 1 5/8 in
Width: 1-5/8 in
Finish: Electrogalvanized
Diameter: 3/8 in
Length: 1 5/8 in
Finish: Electrogalvanized
Material: Steel
Width: 1-5/8 in