#8 x 2" Self Drilling Screw, Slotted Hexagonal Washer Head

Item #: 1449952

Cat #: SPT82

UPC: 781002162728

$ 0.15 EA
Company wide:
0 in stock
Documents & Guides
#8 x 2 Inch Self Drilling Screw, Slotted Hexagonal Washer Head

Overview

#8 x 2 Inch Self Drilling Screw, Slotted Hexagonal Washer Head

Sharpeez Screws are manufactured with sharp points used to pierce thin sheet metal and are capable of making their own mating threads. They are manufactured with a 1/4'' hex head designed to resist stripping and are commonly used for sheet metal applications, HVAC work, plumbing, and electrical.

Also known as: 781002162728, SPT82, DOTSPT82

Specifications

Length: 2 in
Material: Steel
Length: 2 in
Material: Steel