1/4-20 X 6FT THREADED ROD 6 FOOT LENGTHS STEEL ZINC PLA

Item #: 1449819

Cat #: ROD146

UPC: 781002173168

$ 2.64 EA
Company wide:
0 in stock
Documents & Guides
1/4-20 X 6FT THREADED ROD 6 FOOT LENGTHS STEEL ZINC PLA

Overview

1/4-20 X 6FT THREADED ROD 6 FOOT LENGTHS STEEL ZINC PLA

Threaded Rod is used to connect and secure objects and structures made of metal, concrete, and wood. Typical applications include suspending fixtures, strut, or conduit from ceilings, and where bolts are too short. It is manufactured from low carbon, zinc plated steel and is covered under the ASTM A307A-2014 standard.

Also known as: 781002173168, ROD146, DOTROD146

Specifications

Diameter: 1/4 in
Material: Steel
Length: 6 ft
Diameter: 1/4 in
Length: 6 ft
Material: Steel