1/2 X 6FT THREADED ROD 6 FOOT LENGTHS STEEL ZINC

Item #: 1449816

Cat #: ROD126

UPC: 781002173182

$ 7.22 EA
Company wide:
0 in stock
Documents & Guides
1/2 X 6FT THREADED ROD 6 FOOT LENGTHS STEEL ZINC

Overview

1/2 X 6FT THREADED ROD 6 FOOT LENGTHS STEEL ZINC

Threaded Rod is used to connect and secure objects and structures made of metal, concrete, and wood. Typical applications include suspending fixtures, strut, or conduit from ceilings, and where bolts are too short. It is manufactured from low carbon, zinc plated steel and is covered under the ASTM A307A-2014 standard.

Also known as: 781002173182, ROD126, DOTROD126

Specifications

Diameter: 1/4 in
Material: Steel
Length: 6 ft
Diameter: 1/4 in
Length: 6 ft
Material: Steel