All Threaded Rod, Zinc-Plated, 1/2" x 10'

Item #: 1449812

Cat #: DOTROD12

UPC: 781002173359

$ 7.19 FT
Company wide:
0 in stock
Documents & Guides
All Threaded Rod, Zinc-Plated, 1/2-13 Thread x 10 Foot Length

Overview

All Threaded Rod, Zinc-Plated, 1/2-13 Thread x 10 Foot Length

Threaded Rod is used to connect and secure objects and structures made of metal, concrete, and wood. Typical applications include suspending fixtures, strut, or conduit from ceilings, and where bolts are too short. It is manufactured from low carbon, zinc plated steel and is covered under the ASTM A307A-2014 standard.

Also known as: 781002173359, DOTROD12

Specifications

Diameter: 1/2 in
Material: Steel
Length: 10 ft
Finish: Zinc
Diameter: 1/2 in
Length: 10 ft
Material: Steel
Finish: Zinc