Machine Screw, Round Head, Slotted, Brass

Item #: 1449790

Cat #: RMB832112

UPC: 781002555582

$ 0.61 EA
Company wide:
0 in stock
Documents & Guides
8-32 X 1-1/2 ROUND HEAD MACHINE SCREWS SOLID BRASS

Overview

8-32 X 1-1/2 ROUND HEAD MACHINE SCREWS SOLID BRASS

Solid Brass Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter. They are designed to be threaded into tapped holes or used in conjunction with solid brass nuts. They are used in scenarios where corrosion resistance and prevention of tarnishing are the primary concern. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Machine Screws.

Also known as: 781002555582, RMB832112, DOTRMB832112

Specifications

Screw Head: Round
Length: 1 1/2 in
Drive: Slotted
Material: Brass
Size: # 8
Screw Head: Round
Drive: Slotted
Size: # 8
Length: 1 1/2 in
Material: Brass