1/4-20 x 3/4" Round Head Machine Screw, Solid Brass

Item #: 1449782

Cat #: RMB1434

UPC: 781002557029

$ 0.97 EA
Company wide:
0 in stock
Documents & Guides
1/4-20 x 3/4 Inch Round Head Machine Screw, Solid Brass

Overview

1/4-20 x 3/4 Inch Round Head Machine Screw, Solid Brass

Solid Brass Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter. They are designed to be threaded into tapped holes or used in conjunction with solid brass nuts. They are used in scenarios where corrosion resistance and prevention of tarnishing are the primary concern. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Machine Screws.

Also known as: 781002557029, RMB1434, DOTRMB1434

Specifications

Screw Head: Round
Length: 3/4 in
Diameter: 1/4 in
Drive: Slotted
Material: Brass
Screw Head: Round
Diameter: 1/4 in
Material: Brass
Length: 3/4 in
Drive: Slotted