Cable Assembly, 6.6'

Item #: 1449758

Cat #: 3PHVL-17XX

UPC: 095969877190

$ 163.99 EA
Company wide:
0 in stock
Documents & Guides
Cable Assembly, Voltage Test Lead 3 Phase+N, 1000V CAT III, 6.6 ft

Overview

Cable Assembly, Voltage Test Lead 3 Phase+N, 1000V CAT III, 6.6 ft
Also known as: 095969877190, 3PHVL-17XX, FLU3PHVL17XX

Specifications

Phase: 3
Length: 6.600 ft
Phase: 3
Length: 6.600 ft