DOT PHFW12112 12 X 1-1/2 FLAT HEAD

Item #: 1449734

Cat #: PHFW12112

UPC: 781002569060

$ 0.37 EA
Company wide:
0 in stock
Documents & Guides
DOT PHFW12112 12 X 1-1/2 FLAT HEAD PHILLIPS WOOD SCREWS ZINC PLATED

Overview

DOT PHFW12112 12 X 1-1/2 FLAT HEAD PHILLIPS WOOD SCREWS ZINC PLATED

Wood Screws are manufactured with an aggressive thread style that has a higher degree of grip strength when used on materials such as plywood, lumber and other woods. They are made with a countersunk head that provides a flush surface after installation. When working with wood screws, it is suggested that a pilot hole, slightly smaller than the diameter of the fastener, be used to prevent materials from splitting.

Also known as: 781002569060, PHFW12112, DOTPHFW12112

Specifications

Drive: Phillips
Material: Steel
Size: # 12
Drive: Phillips
Size: # 12
Material: Steel