DOT PHFW121 12 X 1 FLAT HEAD

Item #: 1449733

Cat #: PHFW121

UPC: 781002569022

$ 0.28 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
DOT PHFW121 12 X 1 FLAT HEAD PHILLIPS WOOD SCREWS ZINC PLATED

Overview

DOT PHFW121 12 X 1 FLAT HEAD PHILLIPS WOOD SCREWS ZINC PLATED

Wood Screws are manufactured with an aggressive thread style that has a higher degree of grip strength when used on materials such as plywood, lumber and other woods. They are made with a countersunk head that provides a flush surface after installation. When working with wood screws, it is suggested that a pilot hole, slightly smaller than the diameter of the fastener, be used to prevent materials from splitting.

Also known as: 781002569022, PHFW121, DOTPHFW121

Specifications

Drive: Phillips
Material: Steel
Size: # 12
Drive: Phillips
Size: # 12
Material: Steel