
Wood Screw, Phillips, Flat Head, #10 x 2-1/2", Zinc Plated
Item #: 1449732
Cat #: PHFW10212
UPC: 781002568605
$ 0.56 EA
Company wide:
0
in stock
Wood Screw, #2 Phillips, Flat Head, #10 x 2-1/2 Inch, Zinc Plated, Carbon Steel
Overview
Wood Screw, #2 Phillips, Flat Head, #10 x 2-1/2 Inch, Zinc Plated, Carbon Steel
Wood Screws are manufactured with an aggressive thread style that has a higher degree of grip strength when used on materials such as plywood, lumber and other woods. They are made with a countersunk head that provides a flush surface after installation. When working with wood screws, it is suggested that a pilot hole, slightly smaller than the diameter of the fastener, be used to prevent materials from splitting.
Also known as: 781002568605, PHFW10212, DOTPHFW10212
Specifications
| Length: | 2 1/2 in |
| Size: | # 10 |
| Drive: | Phillips |
| Screw Head: | Flat |
| Material: | Carbon Steel |
| Finish: | Zinc Plated |
| Length: | 2 1/2 in |
| Drive: | Phillips |
| Material: | Carbon Steel |
| Size: | # 10 |
| Screw Head: | Flat |
| Finish: | Zinc Plated |