Pulling Elbow, Threaded, 1", Zinc Alloy

Item #: 1449719

Cat #: PE3

UPC: 781002401407

$ 23.49 EA
Company wide:
0 in stock
Pulling Elbow, Threaded, Female/Female, 1 Inch, Zinc Alloy

Overview

Pulling Elbow, Threaded, Female/Female, 1 Inch, Zinc Alloy

Pulling Ells feature a removable cover for easy access to wire pulling and are used to connect threaded rigid conduit or IMC to form a 90° bend. They can also be used to connect threaded rigid conduit or IMC to a box or enclosure.

Also known as: 781002401407, PE3, DOTPE3

Specifications

Diameter: 1 in
Material: Zinc Die Cast
Diameter: 1 in
Material: Zinc Die Cast