Rigid Bushing, 2", Thermoplastic, Gray

Item #: 1449713

Cat #: PB200

UPC: 781002101253

$ 1.95 EA
Company wide:
0 in stock
Rigid Bushing, 2 Inch Diameter, Thermoplastic, Gray

Overview

Rigid Bushing, 2 Inch Diameter, Thermoplastic, Gray

Plastic Bushings are designed to be threaded onto the end of rigid / IMC conduit to protect wires coming through the conduit.

Also known as: 781002101253, PB200, DOTPB200

Specifications

Color: Gray
Material: Thermoplastic
Diameter: 2 in
Standards: California Proposition 65
Color: Gray
Diameter: 2 in
Material: Thermoplastic
Standards: California Proposition 65