Rigid Bushing, 1", Thermoplastic, Gray

Item #: 1449710

Cat #: PB100

UPC: 781002101109

$ 0.73 EA
Company wide:
0 in stock
Rigid Bushing, 1 Inch Diameter, Thermoplastic, Gray

Overview

Rigid Bushing, 1 Inch Diameter, Thermoplastic, Gray

Plastic Bushings are designed to be threaded onto the end of rigid / IMC conduit to protect wires coming through the conduit.

Also known as: 781002101109, PB100, DOTPB100

Specifications

Diameter: 1 in
Color: Gray
Material: Thermoplastic
Standards: California Proposition 65
Diameter: 1 in
Material: Thermoplastic
Color: Gray
Standards: California Proposition 65