
1/2" x 4-1/2" Hex Head Tap Bolt, Zinc Plated
Item #: 1449631
Cat #: MB12412
UPC: 781002588689
$ 3.38 EA
Company wide:
0
in stock
Documents & Guides
1/2 Inch x 4-1/2 Inch Hex Head Tap Bolt, Zinc Plated, Fully Threaded
Overview
1/2 Inch x 4-1/2 Inch Hex Head Tap Bolt, Zinc Plated, Fully Threaded
Hex Head Tap Bolts are used to pull assemblies together over a long length, such as with wood and timber connections. They are also used where adjustments are needed, and can serve as levelers for tables and frames. For adjustment applications, they may be used with jam nuts to secure the assembly in place. They are manufactured to IFI-199 standard.
Also known as: 781002588689, MB12412, 12412HCS
Specifications
| Diameter: | 1/2 in |
| Length: | 4 1/2 in |
| Material: | Steel |
| Finish: | Zinc Plated |
| Diameter: | 1/2 in |
| Material: | Steel |
| Length: | 4 1/2 in |
| Finish: | Zinc Plated |