2" Sheet Metal Screw, #8, Zinc Plated Steel

Item #: 1449543

Cat #: HWSMS82

UPC: 781002565604

$ 0.44 EA
Company wide:
0 in stock
Documents & Guides
Sheet Metal Screw, Self Tapping, Phillips/Slotted Hex Washer Head. Size: #8 x 2". Hex Size: 1/4". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 56560.*

Overview

Sheet Metal Screw, Self Tapping, Phillips/Slotted Hex Washer Head. Size: #8 x 2". Hex Size: 1/4". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 56560.*

Sheet Metal Screws are self tapping screws with spaced threads and sharp points that are capable of tapping their own threads. Typical applications for Sheet Metal Screws include fastening light metal sheets, wood, and plastic. They are manufactured with case hardened steel and finished with a zinc plating. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Sheet Metal Screws.

Also known as: 781002565604, HWSMS82, DOTHWSMS82

Specifications

Drive: Hex, Phillips, Slotted
Length: 2 in
Screw Head: Flanged Hex
Material: Steel
Size: # 8
Drive: Hex, Phillips, Slotted
Screw Head: Flanged Hex
Size: # 8
Length: 2 in
Material: Steel