
10-24 X 1-1/2" Flat Head Slotted Steel Machine Screw, Zinc Plated
Item #: 1449450
Cat #: FM1024112
UPC: 781002651109
$ 0.22 EA
Company wide:
0
in stock
Documents & Guides
10-24 X 1-1/2 Inch, Flat Head Slotted Steel Machine Screw, Zinc Plated
Overview
10-24 X 1-1/2 Inch, Flat Head Slotted Steel Machine Screw, Zinc Plated
Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter. They are designed to be threaded into tapped holes or used in conjunction with nuts. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Machine Screws.
Also known as: 781002651109, FM1024112, DOTFM1024112
Specifications
| Length: | 1 1/2 in |
| Size: | # 10 |
| Drive: | Slotted |
| Material: | Steel |
| Screw Head: | Flat |
| Length: | 1 1/2 in |
| Drive: | Slotted |
| Screw Head: | Flat |
| Size: | # 10 |
| Material: | Steel |