EMT Bushing, 3", Polyethylene, White

Item #: 1449441

Cat #: EMTB300

UPC: 781002816201

$ 8.07 EA
Company wide:
0 in stock
EMT Bushing, 3 Inch, Polyethylene, White

Overview

EMT Bushing, 3 Inch, Polyethylene, White

EMT Bushings are used to protect cables from abrasive EMT edges. They feature a 'stay in place' design and are used where non-metallic low voltage cabling is installed in EMT.

Also known as: 781002816201, EMTB300, DOTEMTB300

Specifications

Diameter: 3 in
Material: Polyethylene
Color: White
Diameter: 3 in
Color: White
Material: Polyethylene