EMT Bushing, 2", Polyethylene, White

Item #: 1449439

Cat #: EMTB200

UPC: 781002816188

$ 3.11 EA
Company wide:
0 in stock
EMT Bushing, 2 Inch, Polyethylene, White

Overview

EMT Bushing, 2 Inch, Polyethylene, White

EMT Bushings are used to protect cables from abrasive EMT edges. They feature a 'stay in place' design and are used where non-metallic low voltage cabling is installed in EMT.

Also known as: 781002816188, EMTB200, DOTEMTB200

Specifications

Material: Polyethylene
Color: White
Diameter: 2 in
Material: Polyethylene
Diameter: 2 in
Color: White