EMT Bushing, 1", Polyethylene, White

Item #: 1449435

Cat #: EMTB100

UPC: 781002816157

$ 0.93 EA
Company wide:
0 in stock
EMT Bushing, 1 Inch, Polyethylene, White

Overview

EMT Bushing, 1 Inch, Polyethylene, White

EMT Bushings are used to protect cables from abrasive EMT edges. They feature a 'stay in place' design and are used where non-metallic low voltage cabling is installed in EMT.

Also known as: 781002816157, EMTB100, DOTEMTB100

Specifications

Diameter: 1 in
Material: Polyethelyne
Diameter: 1 in
Material: Polyethelyne