58124 DWT6114 6 X 1-1/4 DRYWA

Item #: 1449433

Cat #: DWT6114

UPC: 781002581246

$ 0.09 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
58124 DWT6114 6 X 1-1/4 DRYWA

Overview

58124 DWT6114 6 X 1-1/4 DRYWA

Fine Thread Drywall Screws are used to secure drywall to 20-25 gauge steel. Their sharp double lead point allows for easy penetration, and their fine threads provide a strong hold. They feature a countersunk bugle head that tapers down into the drywall after installation to provide a clean, finished look. They are manufactured to the ASTM C1002 standard and are finished in a black phosphate coating.

Also known as: 781002581246, DWT6114, DOTDWT6114

Specifications

Length: 1 1/4 in
Screw Head: Bugle
Drive: Phillips
Color: Black
Size: # 6
Material: Steel
Thread: Fine
Length: 1 1/4 in
Drive: Phillips
Size: # 6
Thread: Fine
Screw Head: Bugle
Color: Black
Material: Steel