
Drywall Self Drilling Screw, Phillips, Bugle, #6 x 1-5/8"
Item #: 1449432
Cat #: DWSDT6158
UPC: 781002856917
$ 0.19 EA
Company wide:
2,400
in stock
Documents & Guides
Drywall Self Drilling Screw, Phillips, Bugle, Black Oxide, #6 x 1-5/8 Inch, Tuff Pack
Overview
Drywall Self Drilling Screw, Phillips, Bugle, Black Oxide, #6 x 1-5/8 Inch, Tuff Pack
Self Drilling Drywall Screws are used for attaching drywall to 20-12 gauge metal studs. They feature a countersunk bugle head that tapers down into the drywall after installation to provide a clean, finished look.
Also known as: 781002856917, DWSDT6158, DOTDWSDT6158
Specifications
| Screw Head: | Bugle |
| Drive: | Phillips |
| Color: | Black |
| Size: | # 6 |
| Material: | Steel |
| Length: | 1 5/8 in |
| Type: | Self Drilling |
| Thread: | Fine |
| Finish: | Black Oxide |
| Screw Head: | Bugle |
| Color: | Black |
| Material: | Steel |
| Type: | Self Drilling |
| Finish: | Black Oxide |
| Drive: | Phillips |
| Size: | # 6 |
| Length: | 1 5/8 in |
| Thread: | Fine |