6 X 1-5/8 Drywall Self Drilling Screw, Phillips Bugle, x100

Item #: 1449429
Cat #: DWSD6158
UPC: 781002856948
$ 0.14 EA
Company wide:
5,000 in stock
6 X 1-5/8 Drywall Self Drilling Screw Phillips Bugle Head Drills and Fastens Up to 12 Gauge Steel (100 Pack)

Overview

6 X 1-5/8 Drywall Self Drilling Screw Phillips Bugle Head Drills and Fastens Up to 12 Gauge Steel (100 Pack)
Self Drilling Drywall Screws are used for attaching drywall to 20-12 gauge metal studs. They feature a countersunk bugle head that tapers down into the drywall after installation to provide a clean, finished look.
Also known as: 781002856948, DWSD6158, DOTDWSD6158

Specifications

Screw Head: Bugle
Drive: Phillips
Color: Black
Size: # 6
Material: Steel
Length: 1 5/8 in
Thread: Fine
Screw Head: Bugle
Color: Black
Material: Steel
Thread: Fine
Drive: Phillips
Size: # 6
Length: 1 5/8 in

Customer Reviews

No reviews for this product
(0)