
Drywall Screw, Self Drilling, Phillips, Bugle, #6 x 1-1/4"
Item #: 1449428
Cat #: DWSD6114
UPC: 781002856931
$ 0.17 EA
Company wide:
4,199
in stock
Documents & Guides
Drywall Screw, Self Drilling, Phillips, Bugle Head, Fine Thread, #6 x 1-1/4 Inch, QTY 100
Overview
Drywall Screw, Self Drilling, Phillips, Bugle Head, Fine Thread, #6 x 1-1/4 Inch, QTY 100
Self Drilling Drywall Screws are used for attaching drywall to 20-12 gauge metal studs. They feature a countersunk bugle head that tapers down into the drywall after installation to provide a clean, finished look.
Also known as: 781002856931, DWSD6114, DOTDWSD6114, ROCKER
Specifications
| Length: | 1 1/4 in |
| Screw Head: | Bugle |
| Drive: | Phillips |
| Color: | Black |
| Size: | # 6 |
| Material: | Steel |
| Thread: | Fine |
| Length: | 1 1/4 in |
| Drive: | Phillips |
| Size: | # 6 |
| Thread: | Fine |
| Screw Head: | Bugle |
| Color: | Black |
| Material: | Steel |