Mounting Hole Cable Tie, UV Black, 8"

Item #: 1449425

Cat #: DTM6B

UPC: 781002525066

$ 0.34 EA
Company wide:
0 in stock
Mounting Hole Cable Tie, UV Black, 8 Inch

Overview

Mounting Hole Cable Tie, UV Black, 8 Inch

Heavy Duty Mounting Cable Ties utilize a screw or rivet to mount the cable tie to a surface before final assembly. They are ideal for cable and wire bundling applications where the cable tie needs to be mounted or fixed to a control panel, wall or ceiling.

Also known as: 781002525066, DTM6B, DOTDTM6B

Specifications

Width: 0.177 in
Color: Black
Weight Capacity: 50 lbs
Length: 8 in
Material: Nylon
Width: 0.177 in
Weight Capacity: 50 lbs
Material: Nylon
Color: Black
Length: 8 in