Mounting Hole Cable Tie, Nylon, Natural, 15"

Item #: 1449422
Cat #: DTM14
UPC: 781002520146
$ 0.26 EA
Clearance
Price good while supplies last
Company wide:
1,100 in stock
Documents & Guides
Mounting Hole Cable Tie, Nylon, Natural, 15 Inch

Overview

Mounting Hole Cable Tie, Nylon, Natural, 15 Inch
Heavy Duty Mounting Cable Ties utilize a screw or rivet to mount the cable tie to a surface before final assembly. They are ideal for cable and wire bundling applications where the cable tie needs to be mounted or fixed to a control panel, wall or ceiling.
Also known as: 781002520146, DTM14, DOTDTM14

Specifications

Width: 0.177 in
Color: Natural
Length: 15 in
Weight Capacity: 50 lbs
Material: Nylon
Width: 0.177 in
Length: 15 in
Material: Nylon
Color: Natural
Weight Capacity: 50 lbs

Customer Reviews

No reviews for this product
(0)