
Cable Tie Mounting Base, Natural, Adhesive Backed, 3/4 x 3/4"
Item #: 1449421
Cat #: DT75S
UPC: 781002510758
$ 0.58 EA
Company wide:
0
in stock
Cable Tie Mounting Base, Natural, Adhesive Backed, Nylon, #6 Screw Size, 3/4 x 3/4 Inch
Overview
Cable Tie Mounting Base, Natural, Adhesive Backed, Nylon, #6 Screw Size, 3/4 x 3/4 Inch
Mounting Bases are a self adhesive, anchoring point for cable ties that helps to secure wires and cables in place.
Also known as: 781002510758, DT75S, DOTDT75S
Specifications
| Width: | 3/4 in |
| Length: | 3/4 in |
| Color: | Natural |
| Material: | Nylon |
| Width: | 3/4 in |
| Color: | Natural |
| Length: | 3/4 in |
| Material: | Nylon |