DOT DT6BULK 7.5 50LB NATURAL

Item #: 1449420

Cat #: DT6BULK

UPC: 781002823100

Company wide:
0 in stock
Documents & Guides
DOT DT6BULK 7.5 50LB NATURAL

Overview

DOT DT6BULK 7.5 50LB NATURAL

Natural Cable Ties are a cable fastening device used for a multitude of applications. They are manufactured from 6/6 Nylon and are ideal for use in industrial, electrical, MRO, wire bundling and cable management applications.

Also known as: 781002823100, DT6BULK, DOTDT6BULK

Specifications

Width: 0.180 in
Color: Natural
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.560 in
Width: 0.180 in
Weight Capacity: 50 lbs
Length: 7.560 in
Color: Natural
Material: Nylon