Standard Duty Cable Tie, UV Black, 4"

Item #: 1449414

Cat #: DT4B

UPC: 781002505044

$ 0.14 EA
Company wide:
800 in stock
Standard Duty Cable Tie, UV Black, 4 Inch

Overview

Standard Duty Cable Tie, UV Black, 4 Inch

UV Black Cable Ties are a cable fastening device used for a multitude of applications. They are manufactured from 6/6 Nylon and are ideal for use in industrial, electrical, MRO, wire bundling and cable management applications.

Also known as: 781002505044, DT4B, DOTDT4B

Specifications

Width: 0.095 in
Color: Black
Weight Capacity: 18 lbs
Material: Nylon
Length: 4.120 in
Width: 0.095 in
Weight Capacity: 18 lbs
Length: 4.120 in
Color: Black
Material: Nylon