UV Black Heavy Duty Cable Tie, 36", Nylon

Item #: 1449412

Cat #: DT36HB

UPC: 781002515340

$ 2.17 EA
Company wide:
0 in stock
UV Black Heavy Duty Cable Tie, 36 Inch, Nylon

Overview

UV Black Heavy Duty Cable Tie, 36 Inch, Nylon

UV Black Heavy Duty Cable Ties are a cable fastening device used for a multitude of applications. They are manufactured from 6/6 Nylon and are ideal for use in industrial, electrical and MRO applications.

Also known as: 781002515340, DT36HB, DOTDT36HB

Specifications

Width: 0.350 in
Weight Capacity: 175 lbs
Color: Black
Length: 36 in
Material: Nylon
Width: 0.350 in
Color: Black
Material: Nylon
Weight Capacity: 175 lbs
Length: 36 in