Chase Nipple, 3" Diameter, Zinc Alloy

Item #: 1449385

Cat #: CN300

UPC: 781002677024

$ 22.37 EA
Company wide:
82 in stock
Chase Nipple, 3 Inch Diameter, Zinc Alloy

Overview

Chase Nipple, 3 Inch Diameter, Zinc Alloy

Conduit Nipples are used in conjunction with a locknut to connect threaded conduit to an enclosure knockout. They can also be used as a short raceway between boxes and enclosures.

Also known as: 781002677024, CN300, DOTCN300

Specifications

Diameter: 3 in
Material: Zinc Alloy
Diameter: 3 in
Material: Zinc Alloy