DOT C350CG 3-1/2 THREADED CON

Item #: 1449375

Cat #: C350CG

UPC: 781002107187

$ 1123.82 EA
Company wide:
0 in stock
Documents & Guides
DOT C350CG 3-1/2 THREADED CON

Overview

DOT C350CG 3-1/2 THREADED CON

C Style Conduit Bodies are designed to allow for easy access to the interior of a conduit system for wire pulling and splicing. They are compatible with both IMC and Rigid Conduit and feature a removable cover and gasket for maintenance work.

Also known as: 781002107187, C350CG, DOTC350CG

Specifications

Material: Die Cast Aluminum
Type: Type C
Hub Diameter: 3 1/2 in
Material: Die Cast Aluminum
Hub Diameter: 3 1/2 in
Type: Type C