18035 5MB383 3/8 X 3 HEX HEAD

Item #: 1449351

Cat #: 5MB383

UPC: 781002180357

$ 2.96 EA
Company wide:
0 in stock
Documents & Guides
18035 5MB383 3/8 X 3 HEX HEAD

Overview

18035 5MB383 3/8 X 3 HEX HEAD

Grade 5 Hex Cap Screws are made from carbon steel and are used in applications where medium strength is necessary, typically those where controlled clamp force and high loads are required. These screws can be screwed into internally tapped holes or used with a nut. Grade 5 Hex Cap Screws should always be used with a hardened washer under the turned component. SAE J429 covers the material and performance requirements of Grade 5 Hex Cap Screws and ASME B18.2.1 covers the dimensional requirements.

Also known as: 781002180357, 5MB383, DOT5MB383

Specifications

Diameter: 3/8 in
Length: 3 in
Material: Steel
Finish: Zinc Plated
Diameter: 3/8 in
Material: Steel
Length: 3 in
Finish: Zinc Plated