DOT 280L 2-1/2 TO 4" GROUND CLAMP

Item #: 1449331

Cat #: 280L

UPC: 781002100638

$ 97.23 EA
Company wide:
0 in stock
Documents & Guides
DOT 280L 2-1/2 TO 4" GROUND CLAMP WITH 1/2" HUBS BRONZE

Overview

DOT 280L 2-1/2 TO 4" GROUND CLAMP WITH 1/2" HUBS BRONZE

Ground Clamps with Hubs are used to connect conduit (Rigid or IMC) to steel or copper water pipe and provide a ground wire termination point. They are manufactured from a highly conductive copper alloy and have steel or bronze screws.

Also known as: 781002100638, 280L, DOT280H

Specifications

Material: Bronze
Material: Bronze