Safety Plate, 20 Gauge Steel, 1-3/4" x 5"

Item #: 1449329

Cat #: 2520

UPC: 781002141150

$ 0.60 EA
Company wide:
0 in stock
Documents & Guides
Safety Plate, 20 Gauge Steel, 1-3/4 Inch x 5 Inch

Overview

Safety Plate, 20 Gauge Steel, 1-3/4 Inch x 5 Inch

Steel Safety Plates are affixed to wooden studs to prevent nails, drills, or fasteners from penetrating hidden utility pipes, wire and cable. They are manufactured from carbon steel and zinc plated for corrosion resistance.

Also known as: 781002141150, 2520, DOT2520

Specifications

Width: 1 3/4 in
Material: Steel
Length: 5 in
Width: 1 3/4 in
Length: 5 in
Material: Steel