16095 223 #12-14 STRAIGHT ANC

Item #: 1449327

Cat #: 223

UPC: 781002160953

$ 0.35 EA
Company wide:
0 in stock
Documents & Guides
16095 223 #12-14 STRAIGHT ANC

Overview

16095 223 #12-14 STRAIGHT ANC

The Straight Plastic Anchor is an extruded tubular plastic anchor that is used in solid wall applications. The anchor has a lip to prevent falling into deep holes or hollow walls. These anchors are not recommended for use overhead or applications where holding values are critical.

Also known as: 781002160953, 223, DOT223

Specifications

Color: Blue
Length: 1/2 in
Type: Anchor, Tapered
Material: Plastic
Color: Blue
Type: Anchor, Tapered
Length: 1/2 in
Material: Plastic