100' LED Tape Light, 24V/30K

Item #: 1449224

Cat #: DI-24V-BLBSC1-30-100

UPC: 848333020827

$ 371.40 EA
Company wide:
122 in stock
Documents & Guides
BLAZE™ LED Tape Light, 1.46W/Ft., 24V, 90+ CRI, 3000K, 100 Ft. Length With 4" Cut Points *Diode LED Part# 12651*

Overview

BLAZE™ LED Tape Light, 1.46W/Ft., 24V, 90+ CRI, 3000K, 100 Ft. Length With 4" Cut Points *Diode LED Part# 12651*
Also known as: 848333020827, DI-24V-BLBSC1-30-100, DIODI24VBLBSC13010

Specifications

Color Temperature: 3000 (Warm White)
Length: 100 ft
Volts DC: 24
Color Rendering Index (CRI): 90+
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts DC: 24
Light Technology: LED
Length: 100 ft
Color Rendering Index (CRI): 90+