FPLP/CL3P/CMP 18-4C

Item #: 1449126

Cat #: 2F-132-93

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
SPX 2F-132-93 FPLP/CL3P/CMP 18-4C

Overview

SPX 2F-132-93 FPLP/CL3P/CMP 18-4C
Also known as: 2F-132-93, ESX2F13293

Specifications

Color: Red
Gauge: 18 AWG
Volts AC: 300
Length: 1000 ft
Material: Copper
Jacket: Plenum
Conductors: 4
Shielding: Unshielded
Stranding: Solid
Color: Red
Volts AC: 300
Material: Copper
Conductors: 4
Stranding: Solid
Gauge: 18 AWG
Length: 1000 ft
Jacket: Plenum
Shielding: Unshielded