FPLP/CL2P/CMP 16-2C

Item #: 1449101

Cat #: 2F-212-93

UPC:

Company wide:
0 in stock
Documents & Guides
SPX 2F-212-93 FPLP/CL2P/CMP 16-2C

Overview

SPX 2F-212-93 FPLP/CL2P/CMP 16-2C
Also known as: 2F-212-93, ESX2F21293

Specifications

Color: Red
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Plenum
Gauge: 16 AWG
Shielding: Unshielded
Stranding: Solid
Color: Red
Conductors: 2
Material: Copper
Gauge: 16 AWG
Stranding: Solid
Volts AC: 300
Length: 1000 ft
Jacket: Plenum
Shielding: Unshielded