$ 34.30 EA
Company wide:
215
in stock
Documents & Guides
350 Lumens of TRUEVIEW™ High Definition Output, Washable, Sweat Absorbing Microfiber Strap, IP54: Water and Dust Resistant, Includes (2) AAA Batteries
Overview
350 Lumens of TRUEVIEW™ High Definition Output, Washable, Sweat Absorbing Microfiber Strap, IP54: Water and Dust Resistant, Includes (2) AAA Batteries
More compact. All day comfort. The Milwaukee® headlamp delivers 350 lm of TRUEVIEW™ high definition output in a wide flood beam. Optimized to be lightweight and compact, the strap's washable, sweat absorbing micro-fiber forehead gives users all day comfort when worn on the head. Built to withstand the toughest conditions, the lights impact resistant housing survives drops and is protected from water and dust. Direct light by pivoting the light head using one of the 7 different tilt positions. Get up-to 31 hours of runtime with 3 light output modes to manage brightness and runtime. Included are four clips for secure attachment to hard hats. The Milwaukee® headlamp is covered by a Limited Lifetime Warranty.
Also known as: 045242541256, 2103, MIL2103
Features & Benefits
- 350 lm of TRUEVIEW™ high definition output
- Washable, sweat absorbing microfiber strap
- IP54: Water and dust Resistant
- High mode: 350 lm to 4.0 Hrs., medium mode: 150 lm to 8.0 Hrs., low mode: 25 lm to 28 Hrs.
- Optimized for comfort on the head with sweat absorbing micro fiber forehead
- Wide flood beam pattern
- 2 m impact rated housing and IP54: water and dust Resistant
- 7-Position tilting light head for directing light
- Includes (4) clips for hard hat attachment
Specifications
| Type: | Headlamp |
| Type: | Headlamp |