340W Solar Module, 96 Cell, Black

Item #: 1449050

Cat #: VBHN340SA17

UPC:

Company wide:
0 in stock
Documents & Guides
340 Watt Solar Module, HIT + Series, 96 Cell, 600 Volt DC, 62.6" x 41.5" x 1.6" (40mm Frame), 41.89 lbs, Black

Overview

340 Watt Solar Module, HIT + Series, 96 Cell, 600 Volt DC, 62.6" x 41.5" x 1.6" (40mm Frame), 41.89 lbs, Black

The 96-cell HIT®+ N340 solar panel provides a powerful combination of increased module efficiency, energy savings and durable long-term performance. Featuring a 20.3 module efficiency and 340 watts per panel, N340 delivers an advanced renewable energy source with zero emissions for any home. A temperature coefficient rating of -0.258%/°C, one of the lowest in the world, helps generate greater electricity output on the hottest days.

Also known as: VBHN340SA17, PSLVBHN340SA17

Specifications

Volts DC: 600
Wattage: 340
Weight: 41.890 lbs
Width: 41.500 in
Depth: 1.600 in
Color: Black on White
Length: 62.600 in
Family / Style: HIT +
Number of Cells: 96
Volts DC: 600
Weight: 41.890 lbs
Depth: 1.600 in
Length: 62.600 in
Number of Cells: 96
Wattage: 340
Width: 41.500 in
Color: Black on White
Family / Style: HIT +