This product has been discontinued.

325W Solar Module, 96 Cell, Black on Black
Item #: 1449047
Cat #: VBHN325KA03
UPC:
Company wide:
0
in stock
Discontinued
Documents & Guides
325 Watt Solar Module, HIT Series, 96 Cell, 600 Volt DC, 62.6" x 41.5" x 1.6" (40mm Frame), 41.89 lbs, Black on Black
Overview
325 Watt Solar Module, HIT Series, 96 Cell, 600 Volt DC, 62.6" x 41.5" x 1.6" (40mm Frame), 41.89 lbs, Black on Black
The 96-cell high-efficiency HIT® N325, 40mm solar panel provides your home with a powerful combination of immediate energy savings, long term performance, and sleek beauty. A remarkably low temperature coefficient of -0.258%/°C helps generate greater electricity output even on the hottest days.
Also known as: VBHN325KA03, PSLVBHN325KA03
Specifications
| Volts DC: | 600 |
| Wattage: | 325 |
| Family / Style: | HIT |
| Weight: | 41.890 lbs |
| Width: | 41.500 in |
| Depth: | 1.600 in |
| Color: | Black on Black |
| Length: | 62.600 in |
| Number of Cells: | 96 |
| Volts DC: | 600 |
| Family / Style: | HIT |
| Width: | 41.500 in |
| Color: | Black on Black |
| Number of Cells: | 96 |
| Wattage: | 325 |
| Weight: | 41.890 lbs |
| Depth: | 1.600 in |
| Length: | 62.600 in |