330W Solar Module, 96 Cell, Black

Item #: 1449046

Cat #: VBHN330SA17

UPC:

Company wide:
0 in stock
Documents & Guides
330 Watt Solar Module, HIT Series, 96 Cell, 600 Volt DC, 62.6" x 41.5" x 1.6" (40mm Frame), 41.89 lbs, Black

Overview

330 Watt Solar Module, HIT Series, 96 Cell, 600 Volt DC, 62.6" x 41.5" x 1.6" (40mm Frame), 41.89 lbs, Black

The 96-cell high-efficiency HIT® N330 solar panel provides your home with a powerful combination of immediate energy savings, long term performance, and sleek beauty. A remarkably low temperature coefficient of -0.258%/°C helps generate greater electricity output even on the hottest days. Panasonic home solar panels are backed by our industry-leading parts and performance warranty that guarantees minimum power output of 90.76% after 25 years.

Also known as: VBHN330SA17, PSLVBHN330SA17

Specifications

Volts DC: 600
Wattage: 330
Family / Style: HIT
Weight: 41.890 lbs
Width: 41.500 in
Depth: 1.600 in
Color: Black on White
Length: 62.600 in
Number of Cells: 96
Volts DC: 600
Family / Style: HIT
Width: 41.500 in
Color: Black on White
Number of Cells: 96
Wattage: 330
Weight: 41.890 lbs
Depth: 1.600 in
Length: 62.600 in